Shop All Stretch Wrap
Wp
Heavy Pallet Film Wrap, 18" x 1500 ft., PK4
Mfr # WPL MAX01
Zoro # G4068773
product price: $75.89
/pk 4, $18.97/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1,500 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wp
- MFR # WPL MAX01
- Zoro # G4068773
- UPC # 10856550002004
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1,500 ft |
Details
Color | Clear |
Description
WPTM Heavy Pallet Film Wrap, 18 in x 1500ft, 4 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Digital Carbonless Paper, 2-Part, 8.5 x 11, White/Canary, PK1250 (59104)
- UNIVERSAL Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.25x9.63, White, 500PK (UNV36105)
- WIHA Electricians Scissors, 6-5/16" L, SS Blade (32951)
- QUALITY PARK Envelope Moistener w/ Adhesive, 50ml, 4/PK, Clear 4PK (QUA46071)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 120 Gauge x 1000', Clear, 4/Case (SF181)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear (36P081)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A979)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A922)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- Wp Stretch & Shrink Wrap