Shop All Hot & Cold Therapy
Wow
Wow HG0879924 0.32 oz Drops
Mfr # HG0879924
Zoro # G903882069
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wow
- MFR # HG0879924
- Zoro # G903882069
- Country of Origin China
- Category Hot & Cold Therapy
Description
WOW Drops is great for Hot Tea and Humidifiers during the Cold and Flu Season. In place of an aerosol freshener, for household use, add 10 drops in a water spray bottle. To eliminate odors in your car, simply add 10 drops in the outside air inlet vents at base of windshield.
Features- Super Concentrated
- Lick-A-Drop
- Use for Bad Breath, Colds, Cough, and Sore Throats
- Peppermint oil and chlorophyll
- Capacity: 0.32 oz
- Dimension: 6" H x 6" W x 6" L
- Weight: 5.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only„¢ 90572 2 Shelf First Aid Kit w/Meds, ANSI Compliant, Class A+, Metal Cabinet (90572)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q1V4)
- FLEMING SUPPLY Fleming Supply Electric Neck and Shoulder Heat Pad (445582KUI)
- AMREP Zep® Reach Hand Cleaner, Gallon Bottle, 4/Case - 92524 (92524)
- KEMP USA Instant Cold Pack - 5"x9" (11-612-SML)
- KEMP USA Ice Packs Small 4inX6in, 50 PCS (11-612-SML)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- FLEMING SUPPLY Hot or Cold Wrap, Microwaveable or Freezable Neck and Shoulder Wrap-Moist Heat or Cooling Therapy (431325FGZ)
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- THERACARE TheraCare Heat Wraps - Back, Hips - 2 Ct. (24-970V)
- FIRST AID Instant Cold Compress, 4 in. x 5 in., 5PK (B5035)
- Wow Therapy & Rehabilitation