WOW World of Watersports 15-3000 Tow Bobber
Mfr # 15-3000
Zoro # G903914470
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wow World Of Watersports
- MFR # 15-3000
- Zoro # G903914470
- UPC # 4897034342628
- Country of Origin China
- Category Water Sports Equipment
Description
The Tow Bobber from WOW is a modified tow rope that will enhance your towing experience immensely. One problem that all tube riders face is the tow rope getting caught in the water on the whips. The Tow Bobber solves this problem. The Tow Bobber is a 60 ft. tow rope with a bullet-shaped,heavy duty nylon covered inflatable that keeps the rope raised above the water. This allows the tube to pull cleanly back and forth over the wake. The tow rope is in 3 sections, each of a different length, which can be adjusted based on the wake of your boat. The Tow Bobber will reduce drag, protect against snap backs, and improve your overall ride. Try it.
Features- New bullet shaped aerodynamic tow design with high visibility classic red and green bobber graphics
- 4K Tow Bobber tow system is designed to enhance the performance of 1-4 person towables
- New Adjustable segmented rope system comes in 3 sections each of a different length, which can be adjusted based on the wake of your boat
- 4k Tow Bobber will help keep the rope out of the water and wake, absorb shock and enhance fuel economy, reduce the submarine effect for easier takeoffs, reduce stress on the tube and cover, keep the rope straighter, reduce rope spray, and increase visibility of the rope in the water
- Custom wide strapped reinforced tow system
- Heavy-gauge PVC bladder with heavy-duty full nylon cover
- Inflated Size - 38 x 27 x 27 in.
- Dimension - 15 x 5 x 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Fly Trap, PK2 (T2503B)
- PLANO Prolatch Stowaway 3750 With Bulk Compartment (2375002)
- BALBOA Duplex 4-Button Spa Side Overlay for 54094 (BA462147)
- NATIONAL HARDWARE ROPE CLEAT SS 6""L (N348-482)
- WOW WATERSPORTS WOW Air Max 120V Pump (16-4010)
- QUICK STRAPS Quick Strap Deluxe Water Heater Restraints (QS-50-D)
- SWIMWAYS BABY FLOAT SPRNG BLU (6069606)
- WOW WATERSPORTS WOW Watersports 18-5000R Waterproof Phone Holder - 4" x 8", Red (18-5000R)
- SERENELIFE Detachable Paddle-Board Seat (SLSUPST15)
- WOW WATERSPORTS WOW 141080 Bingo 4 Cockpit Tube; 1-4 Riders (14-1080)
- AIRHEAD Airhead AHP-12R Rechargeable 12V Air Pump (AHP-12R)
- Wow World Of Watersports Sporting Goods