WOW World of Watersports 15-2030 Bouncer
Mfr # 15-2030
Zoro # G804002481
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wow World Of Watersports
- MFR # 15-2030
- Zoro # G804002481
- UPC # 4897034342659
- Country of Origin China
- Category Water Sports Equipment
Description
Check out the 10 ft. WOW Bouncer! The 70 in. bounce area is great for getting some hang time, or for just spending some chill time, on the water. Like the name implies, this is a great item for the kids to have fun jumping around on but it can also be used as a private island to relax on, or play center in the middle of your favorite body of water. It comes with an anchor system to keep the item in place and a floating boarding platform to make it easy for kids and adults to climb up and down on. Just like all WOW products, our WOW Bouncer was designed to withstand the environment we know it will be used in. That is why we use heavy duty special formula PVC to hold up to the hot summer sun we know it will be sitting in. So jump up or sit down this summer on the WOW Bouncer from WOW.
Features- 1-2 person 240 lbs. 108 kg. maximum capacity
- Huge 10 ft. /305 cm. diameter water bouncer
- 70 in./177 cm. bounce and landing platform
- Use as a bouncer, a play center, or as your very own private island to lounge on in your favorite body of water
- Safety pad between bounce platform and PVC body
- Made from heavy duty special grade PVC to hold up in the hot sun
- Large floating boarding platform with molded boarding handles included
- Large anchor bag to keep the bouncer in place
- High profile and high visibility in the water
- Speed valves for fast inflation and deflation
- Dimension - 23.5 x 12.5 x 21 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE 500mL Clear Graduated Cylinder (F28695-0000)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- BRIGGS & STRATTON Pulley, Idler - 4.00 OD (1732360SM)
- NORTHEASTERN 4.0 Cu Ft Shredded Aspen (216007)
- WOW WATERSPORTS WOW Big Thriller Towable; 2 Riders (18-1010)
- OVERTIME Dual SUP Wall Rack (OV130184)
- WHITECAP Rod/Cup Holder - 304 Stainless Steel - 0° (S-0627C)
- WOW WATERSPORTS WOW Watersports 12-2030 Water Walkway - Blue (12-2030)
- INTEX RECREATION Unicorn Ride On (57561EP)
- PERFECTPITCH 53 cm Maxafe Sitsolution Ball Chair with Stability Legs - Gray (PE128782)
- TURBOSWING TurboSwing Giant Ski Tow Bar (TSGIANT)
- Wow World Of Watersports Sporting Goods