WOW World of Watersports 15-1110 UTO Starship Towable
Mfr # 15-1110
Zoro # G503956207
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wow World Of Watersports
- MFR # 15-1110
- Zoro # G503956207
- UPC # 4897034342710
- Country of Origin China
- Category Water Sports Equipment
Description
This unidentified towable object was brought to you by Leroy, our head designer, who could, quiet possibly, be from another planet. Modeled after the starship he may or may not have come here on, the UTO makes an awesome towable. This a BIG towable with a large, deep center crew cockpit for up to two riders and an outside deck radius that can fit at least 3 riders. The cockpit is deep enough to stand in and is for the more timid riders because there is very little chance of falling out. The outside deck is much more adventurous. On the outside the riders can stand, kneel or lay down. Each position on the outside deck has a large anti-slip EVA pad for traction. The floor of the central cockpit is a drop bottom which is what this tube mainly rides on. The drop bottom allows the tube to ride smooth and fast over the wake and in the turns and keeps the outside deck edge from digging into the water. This UTO rides like something from out of this world.
Features- 1-5 rider towable tube 850 lbs. 385kg. maximum capacity
- Out of this world never seen before UTO shape design with a floating gliding convex drop bottom for EZ towing and extreme riding while standing, kneeling, or even laying
- Deep center crew cockpit for up to 2 to 3 riders
- Ride on the outside deck radius that can fit up to 3 crew riders while they choose to stand, kneel, or even lay
- Pick your favorite colored position on the outside deck and utilize the MEGA EVA foam ANTI-SLIP pads
- Heavy duty wide webbed reinforced tow system
- Multiple riding positions riders can ride stand, sit or kneel
- Heavy-duty full nylon cover with heavy-duty zippers
- Heavy-duty PVC bladders
- WOW's custom visual impact multi color design with billboard graphics creates excitement for riders but also lets everyone on the water know your there
- Double webbing foam handles with eva foam knuckle guards
- Flat foam handles for riding and or boarding
- Zippered valve covers
- Speed Valve for fast inflation and deflation
- Inflated Size - 103 x 103 x 33 in.
- Dimension - 23.5 x 12 x 21 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBI BRANDS 22oz 650 ml Foldable Water Bottle Rose Crimson Red (BB65CR409)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- VICTOR Trap Mouse Electronic (M250S)
- BELL KEY PADLOCK W/CABLE ARMORY 200 (7122010)
- AQUA LEISURE FabricMesh Goggles (EPG19219A3)
- AIRHEAD Airhead 10001-17-A-RD Cove Saddle; Red - 39 x 15 x 1.75 in. (10001-17-A-RD)
- SCOTTY 241 Locking Combination Side or Deck Mount - Black (241L-BK)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL10 (SLTOWBL10)
- INTEX RECREATION CORP Intex Recreation 28635EG 1500 gal Filter Pump (8209652)
- ATTWOOD Wood Paddle, 5' (11762-1)
- GOLD EAGLE Gold Eagle 30205 303 Marine and Recreation Speed Detailer - 32 oz. (30205)
- Wow World Of Watersports Water Sports Equipment