Shop All Topical Ointments, Creams, and Antiseptics
Wound Seal
Blood Stopper, Clotting Agents, PK2
Mfr # 90358
Zoro # G7091596
product price: $12.49
/pk 2, $6.25/ea
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Clotting Agents
- Form - First Aid and Wound Care Powder
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 2
- Includes (2) Wound Seal Packets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wound Seal
- MFR # 90358
- Zoro # G7091596
- UPC # 73577903586
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Details
Item | Blood Stopper |
Application - First Aid and Wound Care | Clotting Agents |
Item - First Aid and Wound Care | Blood Stopper |
Form - First Aid and Wound Care | Powder |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 2 |
Includes | (2) Wound Seal Packets |
Formula | Potassium Salt |
Description
Blood Stopper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- ZORO SELECT Instant Cold Pack, White, 4" L x 5" W, PK30 (9999-0901)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- AERO HEALTHCARE Hydrogen Peroxide Spray 2Oz Pump (AAHS50)
- FIRST AID ONLY Burn Aid Gel, 3.5g, PK25 (G469)
- CASEWAY Petroleum Jelly Container, 1 Gallon (360128)
- FIRST AID ONLY Burn Gel, 3.5g, 60 Per Pack (AN404-10)
- SANI PROFESSIONAL PDI Alcohol Prep Pads, White, PK200 (B60307)
- Wound Seal Topical Ointments, Creams, and Antiseptics