Shop All Cutter & Trimmer Parts
Worxtoys
Worx WG119 Trimmer String Electric 15 In.
Mfr # 3223245
Zoro # G404170160
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worxtoys
- MFR # 3223245
- Zoro # G404170160
- UPC # 845534011883
- Country of Origin China
- Category Cutter & Trimmer Parts
Description
Features
- Powerful 5.5 amp motor with gear drive provides torque and speed for clean cutting.
- Twin automatic line feed maintains proper cutting length.
- Spool holds 2 segments of 16 ft 0.065 line.
- Telescoping handle adjusts for all user heights.
- Tilting head adjusts to keep the cutting head straight on sloping lawns and for trimming under obstacles.
- Full hand trigger reduces user fatigue.
- Rubber grips for user comfort.
- Adjustable bale handle, flower guard.
- Also swivels for trimming and edging.
- Dimension - 5 x 9 x 38 in.
- Item weight - 7.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- ZORO SELECT Universal Canopy, 26Ft. 7In. X 10Ft. 8In. (11C541)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- STENS Trimmer Head Cover For Shindaiwa Echo String Weed Whackers 385-074 (385-074)
- OREGON Speed Feed Cover (55-297)
- ARNOLD Line Trimr .080 Prof280' (490-031-0037)
- YARD BUDDY Univrsal Weed Trimmer Head (YB1)
- KOHLER Maintenance Kit (20 789 01-S)
- STENS Aluminum Cutter Trimmer Head Heavy Duty String Trimmers (385-922)
- ARNOLD Line Trimr .155 Prof109' (490-031-0041)
- Worxtoys Trimmers