Worx 1764554 Hydroshot 320 PSI Battery 0.5 GPM Portable Power Cleaner
Mfr # 1764554
Zoro # G003923655
Product Information
- Brand Worxtoys
- MFR # 1764554
- Zoro # G003923655
- UPC # 845534019544
- Country of Origin China
- Category All Purpose Cleaners
Description
The Cordless Hydroshot Portable Power Cleaner makes it easy to quickly remove dirt, dust and grime before it builds up. No set up, no hassle, no damage. Portable 20V Max Li-ion Power Cleaner eliminates bulky hoses and pressure washers for quick and easy cleaning tasks. The dual system design allows for remote watering capabilities and converts to a power cleaner delivering up to 5X more power (320psi) than conventional garden hoses. The lightweight compact design can travel anywhere and draw water from any water spigot. Two speed operation allows for additional power or run time depending on the application. Portable power cleaner draws fresh water from any source with no set up time. Efficient design cuts down on water usage so there's no need to carry around heavy water supplies. Gentle spray setting lets you water plants and flowers quickly and conveniently. Versatile 5-in-1 pressure nozzle lets you switch from a light shower spray to a targeted sprayer. Multiple spray angles 0 degree, 15 degrees, 25 degrees, 40 degrees, and Watering.
Features- Hydroshot 320 PSI Battery 0.5 GPM Portable Power Cleaner
- Portable power cleaner draws fresh water from any source with no set up time
- Delivers maximum efficiency while minimizing water usage at only 0.5 gpm
- Gentle spray setting lets you water plants and flowers quickly and conveniently
- Perfect for use around the home, campsite, marina, pool, lake or anywhere fresh water
- Versatile 5in1 pressure nozzle lets you switch from varying degrees of water stream intensity
- CARB Compliant: Yes
- Depth: 19.69 in.
- Height: 4.72 in.
- Hose Length: 20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR Toilet Plunger 16 in. L X 5 in. D (512A3209)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in RED, FITS TN (1021804)
- SORBO Extension Pole 2Section 8 Foot (1386)
- DAMPRID Tab Container Fresh Scent (FG96)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- MOTSENBOCKERS LIFT OFF Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK (MOT41103CT)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- MAXIM Cleaners & Detergents, 1 gal Lemon, 4 PK (180000-41)
- SEM PRODUCTS ZERO VOC SURFACE CLEANER QT (SE77774)
- SCRUBBING BUBBLES Windex Dissolve Fresh Scent Concentrated Multi-Surface Cleaner Liquid 26 oz (00400)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Unscented, 9 PK (06102)
- Worxtoys All Purpose Cleaners