Shop All Wheelbarrows & Yard Carts
This Product is Discontinued
Worx
Wheelbarrow Wagon Accessory Kit (Discontinued)
Mfr # WA0228
Zoro # G8084758
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 300 lb.
- Number of Wheels 2
- Wheel Type Flat Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WA0228
- Zoro # G8084758
- UPC # 00845534012705
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Details
Capacity | 300 lb. |
Number of Wheels | 2 |
Wheel Type | Flat Free |
Item | Aerocart Wagon with Accessory and Seat |
Description
Aerocart Wagon with Accessory and Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.