Shop All Hedge Trimmers
Worx
Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers
Mfr # WA0007
Zoro # G910589517
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.13 lb
- Length 16' Dual-Line (32' Total)
- Includes (1) Worx Replacement Spool with Line
- For Use With WG105, 106, 108, 109, 112, 113, 115, 116, 117, 118, 119, 124 Series, WG183, GGT500WU (HT1840100201)
- Application Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WA0007
- Zoro # G910589517
- UPC # 822465002487
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Length | 16' Dual-Line (32' Total) |
Trimmer Line Diameter | 0.065 in. |
Details
Weight | 0.13 lb |
Includes | (1) Worx Replacement Spool with Line |
For Use With | WG105, 106, 108, 109, 112, 113, 115, 116, 117, 118, 119, 124 Series, WG183, GGT500WU (HT1840100201) |
Application | Lawn and Garden |
Description
WORX WA0007 16' dual feed trimmer/edger line is made from a patented copolymer nylon resin and synthetic material designed with an oval aerodynamic shape known as DoubleHelix DNALINE2. This patented design increases edging life up to 25% compared to normal use conditions. The resin line is softer allowing for the line to stretch and cushion on impact with hard surfaces. It has over 100 lbs. of tensile strength compared to old lines that only offer 68 lbs. of strength. DNA2 trimmer line is durable and flexible for longer life.
- •16-foot dual-feed patented DoubleHelix Line is made from a copolymer nylon resin and synthetic material
- •DNA2 DoubleHelix cutting line has a unique aerodynamic shape for reduced drag and superior trimming and edging performance to ensure a healthier cut for your lawn
- •These pre-wound spools are designed to load into your electric Worx trimmer in seconds without hassle
- •Features a softer resin that is pliable and flexible allowing for the line to stretch and cushion on impact with hard surfaces
- •100 lbs. of tensile strength compared to old lines that only offer 68 lbs. of strength
- •Spool ratchet pattern fits securely and snaps easily into the WORX trimmers
- •Increases edging life up to 25% compared to normal use & conditions
- •Each spool contains a total of 32' of 0.065" DNA2 DoubleHelix line. Each section of the spool has 16 feet
- •Compatible with WG100 models (Corded Electric Trimmers), WG183. Fits: WG105, 106, 108, 109, 112, 113, 115, 116, 117, 118, 119, 124 Series, GGT500WU (HT1840100201)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET Hose Barb 38 Inch x 18 Inch (XSHB)
- EARTHWISE Cordless 2-in-1 Garden Grass and Hedge Trimmer (LSS10163)
- STENS Edger Blade, 9 In. (375360)
- CATCHMASTER Pro Series Giant Flying Insect Trap (931)
- WORX 20V Power Share 4 in. Cordless Shear and 8 in. Shrubber Trimmer (WG801)
- WORX WORX WG261 Hedge Trimmer, Lithium-Ion Battery, 9/16 in Cutting, Steel Blade, Dual-Action Blade (WG261/255.1)
- WORX 20V Power Share GT 3.0 12in Grass Trimmer & Wheeled Edger with Batteries 2.0ah x 2 (WG163.10)
- EGO Hedge Trimmer (HTX5300-P)
- BLACK & DECKER 24 inch Hedge Trimmer with Rotating Handle (HH2455)
- SENIX Cordless Hedge Trimmer, 18 in L 20V Battery (HTX2-M-0)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- Worx Trimmers