Shop All Cordless Oscillating Tools
Worx
Sonicrafter 3.5 Amp Corded Oscillating Multi-Tool Kit with Carry Bag
Mfr # WX687
Zoro # G710589496
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 3.1 lbs.
- Oscillation Angle 4°
- Power Source Corded, 3.5 Amp
- Includes (1) Sonicrafter Corded Oscillating Multi-Tool; (1) 1 3/8 in. Wood-Cutting Blade; (1) Rigid Scraper; (1) Sanding Pad; (26) Assorted Sanding Sheets; (1) Carry Bag
- Options Included (1) 1 3/8 in. Wood-Cutting Blade; (1) Rigid Scraper; (1) Sanding Pad with 26 Assorted Sanding Sheets (10 coarse, 8 medium and 8 fine grits)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worx
- MFR # WX687
- Zoro # G710589496
- Country of Origin China
- Category Cordless Oscillating Tools
Details
Tool Weight | 3.1 lbs. |
Oscillation Angle | 4° |
Power Source | Corded, 3.5 Amp |
Includes | (1) Sonicrafter Corded Oscillating Multi-Tool; (1) 1 3/8 in. Wood-Cutting Blade; (1) Rigid Scraper; (1) Sanding Pad; (26) Assorted Sanding Sheets; (1) Carry Bag |
Options Included | (1) 1 3/8 in. Wood-Cutting Blade; (1) Rigid Scraper; (1) Sanding Pad with 26 Assorted Sanding Sheets (10 coarse, 8 medium and 8 fine grits) |
Application | Cutting & Sanding Wood, Metal, and Plastic |
No Load Speed | 11,000 - 20,000 RPM |
Description
WORX WX687L Sonicrafter 3.5 Amp Corded Oscillating Multi-Tool Kit with Carry Bag
- •4° oscillation angle results in 3x faster cutting than tools with a standard 3.2° oscillation angle.
- •Universal Fit interface works with all major brands of accessories.
- •Tool-free Hyperlock clamping system eliminates accessory slippage.
- •3.5-Amp motor maintains speed of cut under load.
- •Ergonomic slim grip body is comfortable and easy to control.
- •LED Light illuminates the work area for better visibility than traditional corded oscillating tools.
- •Variable speed motor ensures best results in all materials.
- •Do It Yourself. Do It Better. Do It With Worx. – Worx tools are engineered with cutting-edge technology, and above modern efficiency standards, so you can build a cost-effective tool collection that’s been designed to last.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- RED DEVIL Red Devil 2106 Scraper Blade, 6 in W Blade, Spring Steel Blade (2106)
- WERA Precision Screwdriver Set, Slotted, 6 pcs (05345270001)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) (DCS356B)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- MILWAUKEE TOOL M18™ Cordless Multi-Tool (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2626-20, 48-11-1820)
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- MAKITA Starlock Oscillating Multi-Tool 5 Pc. Ac (B-67197)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, M18 Series (48-11-1862, 2626-20)
- Worx Cordless Tools