Shop All Oscillating Tool Accessories
Worx
Rockwell F65 Vibrafree Sonicrafter 4 amps Corded Oscillating Multi-Tool
Mfr # RK5144K
Zoro # G106440042
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 4A
- Angle Grinder 5
- Number of Pieces 10
- Includes 2) 1-3/8 in Precision Wood Cut Blades; Sanding Pad; #40 Sanding Sheet; (2) 1-3/8 in Wood Cut Blades; #80 Sanding Sheet; #120 Sanding Sheet
- Cord Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # RK5144K
- Zoro # G106440042
- UPC # 845534019612
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Cord Length | 10 |
Details
Item | Oscilating Tool Kit |
Amps | 4A |
Angle Grinder | 5 |
Number of Pieces | 10 |
Includes | 2) 1-3/8 in Precision Wood Cut Blades; Sanding Pad; #40 Sanding Sheet; (2) 1-3/8 in Wood Cut Blades; #80 Sanding Sheet; #120 Sanding Sheet |
Corded/cordless | Corded |
Speed Type | Variable Speed |
Power Source | Electric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS S-KK Self Ejecting Chuck Key (JCM3157P)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- WORX Rockwell Sonicrafter F80 4.5 amps Corded Oscillating Multi-Tool (RK683)
- WORX Rockwell Sonicrafter F30 3.5 amps Corded Oscillating Multi-Tool (RK682)
- ARROW 1 3/4" Japanese Tooth Tough Curve Hardwood Blade, 3PC (OSC104-3)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- FEIN Oscillating Sanding Pad w/Paper, 4-1/2In (63806195210)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1241)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk) (49-25-1109)
- Worx Finishing Tools