Shop All Lawn Mowers
Worx
Power Share 40V Lawn Mower and 20V Grass Trimmer Combo Kit
Mfr # WG911
Zoro # G912330193
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WG911
- Zoro # G912330193
- Country of Origin China
- Category Lawn Mowers
Description
This Kit includes a 40V Lawn Mower and 20V Grass Trimmer. The 2-in-1 Bag & Mulch 40V Lawn Mower from Worx has all the power and advantages of a traditional mower, without the drawbacks. Battery-powered mowers are quieter, more efficient and cost effective, and cleaner to use for both you and the environment. And with double the power and double the runtime, this mower offers gas-like performance.The two 20V batteries in this model to give it 40V of power, and this version comes with two 4.0 Ah batteries. That's twice as much charge as the standard 2.0 Ah rechargeable batteries, for twice the runtime. You can mow up to 1/8 acre per charge. And we tossed in a dual-port charger, so you can fill upin quickly. It takes 2 hours to charge both or if you just need one battery for another Worx Power Share tool, you can charge one in just an hour.This is a modern mower with modern features. Intellicut gives you extra torque when the grass is thicker, and then lets you dial it back down to conserve energy when the terrain is smooth. The six cutting height positions range from 1.5in-4.0in, and the cut-to-edge placement of the blades lets you get closer to the house or garden for less trimming later.The 2-in-1 GT quickly converts from a trimmer to an in-line wheeled edger and back again. Save your money and don't buy a separate trimmer and edger. The Command Feed spool system gives you line when you want it at the press of a button. The rubberized wheels provide traction and support for even, professional looking lines when you're edging. The head tilts 90 Deg so you can trim on uneven patches of lawn. The adjustable spacer guard keeps protects the tops of flowers and plants. And at only 5.3 lbs. you can get your trimming and edging done without feeling fatigue from it. Two powerful 20V Power Share batteries are included with this purchase, which you can use on any tool on the Worx Power Share platform.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Element Air Filter (17 083 32-S)
- MTD Chute-Bagger Adapt (731-06611)
- ILC Replacement For Ecoaqua Ewf-8088Aß Filter (EWF-8088A?)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- WORX 40V Brushless 14 in. Cordless Dethatcher Powershare, Battery and Charger Included (WG855)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- SUN JOE 48V iON 17 In Cordless Mulching Lawn Mower w/Grass Catcher, Batteries & Chrgr (24V-X2-17LM)
- SWISHER Trail Mower, Fast Finish 11.5 HP, 12V (FCE11544BS)
- CUB CADET Pawl Replace Kit (75308159)
- AFTERMARKET 12V Fuel Pump (FSG60-0140)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- Worx Lawn Mowers