Worx

Power Share 20V GT 3.0 Trimmer and Turbine Blower, Batteries and Charger Included


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Save a bundle with the Worx 20V Grass Trimmer and Blower Combo Kit. These two rugged and powerful lawn and garden helpers will keep your yard clear of debris and your edges neat and tidy. And they'll do it in less time and with less strain on you, the user. You'll look like a landscape artist to your friends and neighbors because these two are easy to use. They're both lightweight and are full of ergonomic features to make them comfortable to work with. With a 12'' cutting diameter, this trimmer is large enough to make wide passes, but not so big so you can still maneuver between shrubs and trees. It uses our patented Double Helix DNALINE2 trimmer string: it's oval-shaped, reduces drag, and has a tensile strength of almost 100 lbs. That means the string lasts longer and makes cleaner cuts.The TURBINE Blower has two-speeds so you can execute different debris clearing jobs efficiently. Low-speed operates at 55 mph and 270 cfm cubic feet per minute, which is what you need for tight corners and small spaces-if you went in full speed, you'd just make a mess. But when you're out on the open lawn, Hi-speed is what you need. Two Power Share 20V Li-ion 2.0Ah batteries come with this kit, and one 2A quick charger, so you'll always have juice for these two lawn & garden tools or any tool on the Worx Power Share platform.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.