No Product Image Available
Worx

Nitro 40V Power Share PRO Attachment-Capable Driveshare 15in. Cordless String Trimmer, Tool Only


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Worx Nitro WG186 40V Power Share Cordless Attachment-Capable Driveshare 15'' String Trimmer was designed to give any lawn or property professional-looking landscaping results. Driveshare is the Worx system of lawncare attachments sold separately that turn your String Trimmer into a Hedge Trimmer, Brush Cutter, Pole Saw, or an Edger. Save money and space by purchasing the Driveshare system rather than 5 separate tools. You gain the capability of an entire lawncare detailing system when you start using Driveshare. But what truly sets the Nitro 40V String Trimmer apart from your average battery-operated trimmer is its gas-like performance. This isn't your standard 20V cordless trimmer. We've doubled its potential, and when paired with two high-capacity Power Share PRO batteries, you'll enjoy power comparable to gas-powered trimmers without the expense, fumes, or mess. The cutting line length is 20 ft., and the line diameter is 0.095 in. The specs of this String Trimmer are comparable with commercial-grade outdoor power tools. The Driveshare attachment trimmer system was engineered to provide functionality that's perfect for property owners with larger, more complex lawns. This model is a bare tool only. Batteries and Charger sold separately.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products