Shop All Cordless Screwdrivers
Worx
NITRO 20V Brushless Switchdriver 2.0 2-IN-1 Cordless Drill & Driver with Battery & Charger
Mfr # WX177L
Zoro # G310589513
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Included Yes (2.0Ah)
- Chuck Size 1/4 in. Dual
- Includes (1) 20V Nitro Switchdriver 2.0; (1) 2 in. Screwdriver Bit; (3) 1/8 in. Hex shank HSS Drill Bit; (2) 3/32 in. Hex shank HSS Drill Bit; (1) Belt Hook; (1) Carry Bag; (1) 2.0Ah Battery; (1) Quick Charger
- Max. Torque 443 in-lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WX177L
- Zoro # G310589513
- UPC # 845534029291
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in. Dual |
Details
Voltage | 20V |
Battery Included | Yes (2.0Ah) |
Includes | (1) 20V Nitro Switchdriver 2.0; (1) 2 in. Screwdriver Bit; (3) 1/8 in. Hex shank HSS Drill Bit; (2) 3/32 in. Hex shank HSS Drill Bit; (1) Belt Hook; (1) Carry Bag; (1) 2.0Ah Battery; (1) Quick Charger |
Max. Torque | 443 in-lbs. |
Clutch Style | 9+1 |
Brushless Motor | Brushless |
Tool Weight | 2.71 lbs. |
Included Charger | Yes, Quick Charger |
No Load RPM | 0-450; 0-1700 RPM |
Application | Driving in and loosening fasteners as well as for drilling in wood, metal and plastic. |
Drilling Capacity | Steel: 1/2 in.; Wood: 1-8/5 in in. |
Description
WORX WX177L NITRO 20V Brushless Switchdriver 2.0 2-IN-1 Cordless Drill &Driver with Battery &Charger
- •Proven PowerWorx NITROTM tools are built for pro-level performance to elevate power, speed, and productivity on every task.
- •The next generation Switchdriver 2.0 includes all the features of the original Switchdriver but with upgrades like a brushless motor and intelligent digital display.
- •Featuring a high efficiency brushless motor that runs 50% longer, is 25% more powerful, and has 10% longer life when compared to brushed motors.
- •1/4" Rotating dual chucks let you switch between drill or driver bits faster than ever before.
- •The intelligent digital interface and keypad allows you to quickly change between 9 torque settings and easily adjust between drilling and driving.
- •Variable speed trigger allows for easy starting and complete control over drilling and driving applications.
- •The 2-speed gearbox can handle basic and more advanced drilling and driving projects.
- •Ergonomic, lightweight design with GripZone micro-texture offers ultimate comfort and reduced user fatigue.
- •Same Battery, Expandable Power. The same battery powers over 75+ 20V, 40V, and 80V lifestyle, garden, and power tools in the Power ShareTM family.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.22 Caliber, Green, PK100 (50504-PWR)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex Impact Driver Kit (3650-22CT)
- PROTO Rectangular Telescoping Mirror (J2373)
- WORX Screwdriver, Extended Reach, 4V, Li-Ion (WX252L)
- WORX Handsfree Screwdriver, 4V Li-Ion (WX255L)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12V, W/Add Bat (7DF43)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- MILWAUKEE TOOL Cordless Drywall Screw Gun, Cut Out Tool (2866-22, 2627-20)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver (XSF05Z)
- Worx Cordless Tools