Shop All Hedge Trimmers
Worx
Nitro 20V Brushless 22 in. Cordless Hedge Trimmer, Battery and Charger Included
Mfr # WG263
Zoro # G212330206
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WG263
- Zoro # G212330206
- Country of Origin China
- Category Hedge Trimmers
Description
Shape shrubs and prune bushes like a boss with the Worx Nitro 20V Cordless Hedge Trimmer. At a 22'' length, the trimmer is sized to cut larger bushes and hedges, as well as smaller shrubs. It's also capable of cutting twigs and branches up to 1'' thick. Push your power further with Power Share. The same battery that runs these hedge trimmers is compatible with 140+ power tools, outdoor power equipment, and lifestyle products from the Worx Power Share platform. The extraordinary cutting capability of these battery powered hedge trimmers is made possible with a high-efficiency brushless motor, which delivers 25% more power, a 50% longer runtime, and a 10X longer life than standard brushed motors. To get even more out of your charge, keep your bush trimmer with the Power Share PRO battery. Designed to resist heat and impact damage, as well as optimize power output, this battery is engineered to extend runtimes so you can do more in between charges. Engineered for smooth, rapid shrub care, this trimmer uses dual-action cutting blades to cut extremely fast at a no-load speed of 3400 SPM. These laser-cut diamond-ground blades reduce vibration to slice through material with less resistance, so you can achieve clean results with smooth performance. At only 6.84 lbs., this lightweight 20V hedge trimmer maintains optimal balance so you can use it without getting worn out. For extra flexibility and comfort, the wrap-around front handle is designed to support trimming in a variety of angles. The handle has an integrated 2-stage trigger promote safety and prevent shutdowns whenever you reposition. The rubberized soft grip also enhances comfort and control for an effortless trimming experience. The transparent hand guard maintains safety while improving visibility to achieve precise results.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Filter For Briggs & Stratton Tecumseh Ariens 34279B 120-562 (120-562)
- GERBER Sliding Saw, Serrated Tooth, 14-3/4in.L (22-41773)
- HECKERS Interline 2479922 40 oz Spectracide Weed Stop for Lawns Plus Crabgrass Killer; Concentrate (2479922)
- MTD Blade-21.0 Hi Lift (942-04415)
- WORX 40V Cordless 24in Hedge Trimmer with Rotating Handle, includes Batteries 2x20V & Dual Charger (WG284.1)
- WORX Nitro 40V Power Share 24 in. Cordless Hedge Trimmer, Battery and Charger Included (WG286)
- WORX 20V Power Share 22 in. Cordless Hedge Trimmer, Tool Only (WG261.9)
- WORX Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers (WA0007)
- WORX WORX WG261 Hedge Trimmer, Lithium-Ion Battery, 9/16 in Cutting, Steel Blade, Dual-Action Blade (WG261/255.1)
- WORX 20V Power Share GT 3.0 12in Grass Trimmer & Wheeled Edger with Batteries 2.0ah x 2 (WG163.10)
- MAKITA Cordless Hedge Trimmer, 7 7/8 in L 14.4V 4.0Ah Lithium-ion Not Gas Powered 12V Electric (HU06Z)
- Worx Trimmers