Shop All Disinfectants and Sanitizers
Worx
Disinfectant, Aerosol Spray Can, Unscented
Mfr # 22-1201-C
Zoro # G2103730
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectant
- Standards EPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # 22-1201-C
- Zoro # G2103730
- UPC # 621749212013
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 15 oz |
Container Size | 15 oz |
Details
Container Type | Aerosol Spray Can |
Fragrance | Unscented |
Item | Disinfectant |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Disinfectant |
Standards | EPA |
Cleaner Form | Liquid |
Wet Contact Time | 3 to 10 min |
Item - Disinfectants and Sanitizers | Disinfectant |
Cleaner Container Type | Canister |
Recommended Dilution | Ready to Use |
Net Weight | 15 oz |
VOC Content | 85% |
Surfaces for Use On | Hard Nonporous Surfaces |
EPA Registered | No |
Product Series | BT |
Targeted Pathogens | E-coli; H1N1; Salmonella; TB |
NSF Rating | Not Rated |
Rinse Required | Yes |
Description
Disinfectant, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Wet Contact Time 3 to 10 min, Targeted Pathogens E-coli; H1N1; Salmonella; TB, Product Series BT, VOC Content 85 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No, Net Weight 15 oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, NY, OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO EZ Snap Quick Connect Set (209-24-70)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (2PY48)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270/Canister, PK6 (9113-06)
- NSS HOSE - DRAIN ASSEMBLY - 1.5 X 49, REPLACES (2691121)
- BEER CLEAN Sanitizer, 25 oz. Bottle, Unscented, Yellow, 2 PK (90203)
- TOUGH GUY Cleaner and Disinfectant, 32 oz. Bottle, Lemon (36XX41)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- DIVERSEY Quaternary Disinfectant Cleaner, 169 fl oz (5.3 quart) Fresh, Blue (DVO5283020)
- BETCO Cleaners & Detergents, Bottle, Fresh (3900400EA)
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- Worx Disinfectants and Sanitizers