No Product Image Available
Worx

725cfm, 40V, 2x20 HYDROSHOT Portable Power Cleaner, Tool Only


product price: $202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The award-winning Hyrdoshot has changed the game. Cleaning the exterior of your home and your vehicles has never been easier, or more fun. But we wanted to kick it up a notch and see if we could make one that runs longer and is even stronger. So our Worx engineers packed 725 psi into the Hydroshot ULTRA-and doubled its runtime. That's more than twice the water pressure of the standard Hydroshot, and a full 275 psi stronger than the next most powerful model. And with two Power Share batteries supplying the juice not included, it lasts much longer than its 20V siblings before needing a recharge. Yet it's still ultra-portable, at only 9.1 lbs, so almost anyone can spray down the siding on the house, then bring it around front to the driveway to blast the mud off the SUV. The brushless motor and new pressure hose with pump and cable combine for a hyper-efficient stream that draws just 1.1 gpm gallons per minute of water. The Hydroshot ULTRA boasts 797.5 total CU Cleaning Units, as a matter of fact. What are those? That's how the pressure washing industry rates the effectiveness of its products. And 797 is an awfully high score, especially when it's coming from something that's as portable and easy to carry as the Hydroshot. This version of the Hyrdoshot ULTRA doesn't come with the two 20V Power Share batteries required to operate it, but that's by design. It's less expensive than the model that does come with batteries and a charger and is meant for users already on the Power Share platform, and have 20V batteries at home they can use. It's a great way to cut costs when you can use the same batteries across an entire tool collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products