Shop All Cordless Tool Accessories
This Product is Discontinued
Worx
56.0V Li-Ion Battery, 2.4Ah Capacity (Discontinued)
Mfr # WA3555
Zoro # G8084940
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Chargers
- Cordless Tool Battery Type Lithium
- Includes (1) 56V Max Lithium Battery
- For Use With Mfr. Model Number WA3859, WG191/WG291, WG591/WG771, WG772
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WA3555
- Zoro # G8084940
- UPC # 845534013528
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | Chargers |
Cordless Tool Battery Type | Lithium |
Includes | (1) 56V Max Lithium Battery |
For Use With Mfr. Model Number | WA3859, WG191/WG291, WG591/WG771, WG772 |
Category Type | Battery Pack |
Item | Battery |
Voltage | 56V |
Battery Capacity | 2.5Ah |
Description
Lithium-ion Battery,2.4Ah,56V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.