Shop All Hand Soap Dispenser Refills
Worx
4.5 lb Powder Hand Cleaner Soft Pack, 4 PK
Mfr # 11-2450
Zoro # G0432894
product price: $337.99
/pk 4, $84.50/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pouch
- Formula Powder
- Size 4.5 lb
- Fragrance Juniper-Berry
- Application Hand Cleansing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # 11-2450
- Zoro # G0432894
- UPC # 621749000221
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 4.5 lb |
Container Size | 4.5 lb |
Details
Container Type | Pouch |
Formula | Powder |
Fragrance | Juniper-Berry |
Application | Hand Cleansing |
Color | Green |
Hygiene Form | Powder |
Item | Hand Cleaner |
Hygiene Properties | Antibacterial, Moisturizing |
Standards | ISO 9001:2015 |
Packaging Type | Soft Pack |
Form | Powder |
Requires Dispenser | Yes |
Hygiene Series | WORX |
Uses Dispenser | Yes |
Features | 1450 Hand Washes in Every Bottle, Use with Easy-Fill Dispenser (11-9997) |
Removes | Grime |
Product Type | Hand Cleaner |
Manufacturer Dispenser Part Number | 11-9997 |
Includes Grit | No |
NSF Rating | E1 |
Description
Hand Cleaner, Color Green, Form Powder, Product Type Hand Cleaner, Series Not Applicable, Container Size 4.5 lb, Container Type Pouch, Fragrance Juniper-Berry, Hygiene Properties Antibacterial, Moisturizing, Formula Powder, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 11-9997, Requires Dispenser Yes, Includes Not Applicable, Standards ISO 9001:2015, Application Hand Cleansing, NSF Rating E1, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Liquid Glass Cleaner, Clear, Vinegar, Trigger Spray Bottle, 6 PK (PL9300/6)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT455)
- MAKITA Floor Nozzle 12-1/2", XCV20 (191G87-6)
- CARRAND 6 in W Quad Head Brush, Not Applicable L Handle, 10 in L Brush, Gray/White, Polypropylene (93111)
- WORX 1 lb Powder Hand Cleaner Cartridge (11-1104)
- WORX Hand Cleaner Disp, CLR, 1.36 kg, 7 3/4 inD (11-9997)
- WORX 32 oz Liquid Hand Cleaner Pump Bottle, 4 PK (36-0432)
- ZEP 1 gal. Liquid Hand Cleaner Jug (308524)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Rose Scent Liquid Hand Soap 12.5 oz (11401)
- GOJO 2,000 mL Personal Soaps 4 PK (7220-04)
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- Worx Hand Soap Dispenser Refills