Worx

40V Brushless 14 in. Cordless Dethatcher Powershare, Battery and Charger Included


product price: $406.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dethatching is an essential part of healthy grass growth: It removes dead plant material that builds up in your lawn, so nutrients and moisture can better penetrate the soil. Rather than manually removing this material with a rake, the Worx NITRO 40V 14'' Cordless Dethatcher makes the process a breeze. Serving as a 2-in-1 dethatcher/scarifier, this cordless equipment removes deep layers of thatch at up to 3400 RPM as you guide it over your lawn. Equipped with a high-efficiency brushless motor, it runs 50% longer, delivers 25% more power, and offers a 10X longer life than electric dethatchers that use conventional brushed motors. The Worx NITRO Cordless Dethatcher features tool-less conversion to easily switch between modes. Use the tine reel for standard dethatching to remove thin layers of thatch. Switch to the scarifier reel when you need to cut deeper and remove thicker thatch layers. Once the appropriate reel is in place, changing the depth of the tines is just as simple as adjusting a simple lever on the dethatcher. Choose from one of 4 depth positions to reach the thatch layer in the lawn. Getting started is a breeze; the dethatcher starts hassle-free by simultaneously engaging the push button and bail handle. Operating the dethatcher is also comfortable, thanks to the fully wrapped padded grip that helps minimize fatigue during use. The cordless power dethatcher is equipped with a collection bag that holds up to 1.1 bushels of thatch, which helps minimize the cleanup you'll have to do once the job is done. When it's time to pack it up, the dethatcher handle folds down to help save on storage space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products