Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Worx
3 lb Powder Hand Cleaner Cartridge (Discontinued)
Mfr # 11-1300
Zoro # G4612562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Powder
- Fragrance Light Juniper
- Size 3 lb
- Application Dirt
- Hygiene Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # 11-1300
- Zoro # G4612562
- UPC # 621749013627
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 3 lb |
Details
Formula | Powder |
Fragrance | Light Juniper |
Item | Hand Cleaner |
Application | Dirt |
Hygiene Form | Powder |
Hygiene Properties | Biodegradable |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified |
Requires Dispenser | Yes |
Hygiene Series | WORX |
Color | Green |
Uses Dispenser | Yes |
Refill Type | Bulk |
Manufacturer Dispenser Part Number | Yes |
Description
Hand Cleaner, Color Green, Form Powder, Fragrance Light Juniper, Hygiene Properties Biodegradable, Formula Powder, Manufacturer Dispenser Part Number Yes, Requires Dispenser Yes, Application Dirt, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.