Shop All Cordless Drills
Worx
20V PowerShare Cordless 1/2" Drill/Driver Kit, Brushless Motor
Mfr # WX102L
Zoro # G502153614
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- No Load RPM 2000RPM
- Color Black orange
- Features LED Light, 2-speed
- Handle Type Enhanced Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worx
- MFR # WX102L
- Zoro # G502153614
- UPC # 845534023206
- Country of Origin China
- Category Cordless Drills
Details
Voltage | 20V |
No Load RPM | 2000RPM |
Item | Cordless Drill Driver |
Color | Black orange |
Features | LED Light, 2-speed |
Handle Type | Enhanced Grip |
Max. Power | 2000milliamp |
Power Source | Battery |
Description
WORX 20V Power Share 2.0AH Cordless 1/2" Drill/Driver with Brushless Motor, Belt Clip, Carry Bag, Battery and Charger
Features:
20V cordless drill and driver with brushless motor for higher power, extended runtime, and longer life
Drill and driver features heavy-duty 1⁄2 in. ratcheting all-metal chuck for superior bit retention.
All-metal gears for dependable performance through the toughest jobs.
Cordless drill/driver features variable two-speed gearing and 20+1 clutch settings to adapt speed and torque for best results.
Comfortable, ergonomic design with micro-texture GripZone for optimum comfort.
Variable speed for easy starting and complete torque control of your drilling and driving.
1⁄2 in. drill and driver features lightweight design for improved user experience and less fatigue.
LED lighting for illumination of workspace and cutline in low light environments.
Charge level indicator for quick reference to remaining runtime.
2A charger charges 2.0Ah battery in 1 hr.
Includes:
(1) Drill/Driver
(1) Belt Clip
(1) Double Ended Bit
(1) Carry Bag
(1) 2.0Ah Battery
(1) 2A Charger
Features:
20V cordless drill and driver with brushless motor for higher power, extended runtime, and longer life
Drill and driver features heavy-duty 1⁄2 in. ratcheting all-metal chuck for superior bit retention.
All-metal gears for dependable performance through the toughest jobs.
Cordless drill/driver features variable two-speed gearing and 20+1 clutch settings to adapt speed and torque for best results.
Comfortable, ergonomic design with micro-texture GripZone for optimum comfort.
Variable speed for easy starting and complete torque control of your drilling and driving.
1⁄2 in. drill and driver features lightweight design for improved user experience and less fatigue.
LED lighting for illumination of workspace and cutline in low light environments.
Charge level indicator for quick reference to remaining runtime.
2A charger charges 2.0Ah battery in 1 hr.
Includes:
(1) Drill/Driver
(1) Belt Clip
(1) Double Ended Bit
(1) Carry Bag
(1) 2.0Ah Battery
(1) 2A Charger
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 24" (13007)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- WORX 20V Li-Ion 3/8in Cordless Drill / Driver with Battery and Charger (WX100)
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1812)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- MILWAUKEE TOOL Drill/DriverTRUE Chuck, 18V DC, 1700 RPM (3601-20)
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool (BS 18 LT BL bare)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD10Z)
- ROADPRO 12V Cordless Drill (RPRD21CD003)
- Worx Cordless Drills