Shop All Reciprocating Saws
Worx
20V Power Share PRO 4.0Ah Cordless Reciprocating Saw with Brushless Motor, Tool Only
Mfr # WX516L.9
Zoro # G312329667
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worx
- MFR # WX516L.9
- Zoro # G312329667
- Country of Origin China
- Category Reciprocating Saws
Description
The Worx Nitro WX516L.9 20V Power Share Cordless Reciprocating Saw with Brushless Motor is part of the Nitro Series of tools, engineered for more power, performance, and run time than other battery-operated tools. When paired with Worx Power Share PRO high-capacity batteries, their true potential is unlocked. This Nitro Cordless Reciprocating Saw was made to provide professional cutting capability, with the power and functionality to handle multiple material types and their variations. It has a cutting depth of up to 10 in. for wood, 7.25 in. for PVC, and .5 in. for steel. And its adjustable pivoting shoe allows for easier depth control when cutting. With a stroke length of 1.18 in. and a no-load speed of 3000 RPM it has the power for removing stumps, delimbing firewood, performing renovation and teardown work and more. The variable speed control trigger allows for easy starts and lets the user find the perfect speed for a variety of applications. And at only 5.6 lbs., it's lightweight and easy to control and maneuver. The innovative GripZone handle design is covered in micro-texture material which makes it more comfortable to operate for extended use. And the stay-open clamp makes one-handed blade changes quick and easy. This battery-powered Reciprocating Saw accepts blades from other manufacturers for your convenience. And the onboard LED lighting keeps both the cutline and the work surface well-lit in dark workspaces.It does not come with a battery or charger, but that's by design. It's meant for those that use other Power Share tools and have those batteries already. Power Share tools are a great way to save money because you don't have to buy a battery every time you buy a new battery-powered tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL T-15 Star Power Bit, 1/4" Hex Drv, 2-3/4 (64-T15)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- RIDGID Spring, PK4 (44915)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAPLCH2030)
- WORX 20V Power Share Axis Cordless Reciprocating and Jig Saw, Tool Only (WX550L.9)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- CRAFTSMAN Cordless Reciprocating Saw, V20 (CMCS351B)
- MAKITA RECIPRO SAW BLD 6 #72 5PK (MP792615-4)
- SKIL Compact Reciprocating Saw, Battery 2.0 Ah (RS582902)
- MILWAUKEE TOOL M18 XC8.0 Batt, M18 SAWZAL, XC6.0 Batt (48-11-1880, 2821-20, 48-11-1862)
- Worx Reciprocating Saws