Shop All Rechargeable Flashlights
Worx
20V Power Share Multi-Function LED Flashlight, Tool Only
Mfr # WX027L.9
Zoro # G612330295
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worx
- MFR # WX027L.9
- Zoro # G612330295
- Country of Origin China
- Category Rechargeable Flashlights
Description
The Worx 20V Multi-Function LED Light is the most versatile and long-lasting flashlight you'll ever buy. It's so many lights in one. Let's count them off: flashlight, 360 degrees lantern, an emergency flashing light, and a desk lamp with both super bright Hi, and energy-saving Lo, settings. Plus, with the lanyard, you can hang it up almost anywhere. So that's at least 5.5 functions, maybe 6. The lamp is not replaceable, which sounds like a downside until you consider that the high-performance LED light is rated for 50,000 hours of burn time. That will last over 3 decades with average use. The head pivots 70 degrees so you can position the light exactly where you need it. The lantern and SOS modes pump out 450 lumens. And the beam illuminates out for 265 feet of useful range when in flashlight mode, and it'll last 18 hours on just one charge. You can use any Power Share battery you have to operate it. This model doesn't come with a battery, so you save money by already being on the Power Share platform. With so many modes, it has so many uses. Keep it at work, the garage, or in your bag as you go between the two. It's perfect for the car, up at the cabin, or down in your shop. Wherever you use it, you better get used to it, because it's sticking around for a good long while.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Mr11c 6V 5W replacement light bulb lamp (MR11C 6V 5W LIGHT BULB / LAMP)
- ILB GOLD Led Bulb, Replacement For Satco S13163 (S13163)
- GE LAMPS GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb (HR250DX37)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- NEBO Rechargeable 5,000 Lumen Handheld Flashlight (NEB-FLT-0022)
- NEBO Rechargeable 780-Lumen LED Spotlight Flashlight with 3/4 Mile Beam (NEB-SPT-1000)
- K-TOOL INTERNATIONAL Neck Work Light, Rechargeable Flexible, 300/150 Lum, Dimable (KTIXD5523)
- LITEZALL Rechargeable Ultac Ultra Lite Soft Touch Flashlight (LA-ULTAC2-4/16)
- NEBO Rechargeable 500 Lumen Dual Flashlight and Work Light (NEB-WLT-0025)
- OBSERVER TOOLS 1200 Lumen Tactical LED Rechargeable Flashlight Green (FL1000-G)
- Worx Rechargeable Flashlights