Shop All Cordless Tool Accessories
Worx
20V Power Share Lithium-Ion Battery with Indicator, 2.0 Ah
Mfr # WA3669
Zoro # G110589508
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 2.0 Ah
- Voltage 20V MAX
- Application Worx Battery Powered Cordless Tools & Equipment
- Weight 1.3 lbs.
- Includes (1) 20V Power Share 2.0 Ah Lithium-Ion Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worx
- MFR # WA3669
- Zoro # G110589508
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 2.0 Ah |
Voltage | 20V MAX |
Application | Worx Battery Powered Cordless Tools & Equipment |
Weight | 1.3 lbs. |
Includes | (1) 20V Power Share 2.0 Ah Lithium-Ion Battery |
Technologies | Intelligent BMS, Cell-Cooling, Cell Protection |
Compatibility | Worx, Worx Nitro, 20V, 40V |
Description
WORX WA3669 20V Power Share Lithium-Ion Battery with Indicator, 2.0 Ah
- •20V Power Share 2.0 Ah Battery.
- •2.0Ah Lithium technology charges quickly and powers your cordless WORX tool without waning or draining.
- •Max Lithium batteries are lighter, more efficient, and charge with no memory effect.
- •Recommended to use with WA3742 20-Volt Lithium charger, orWA3881 60-Minute Quick Charger.
- •Includes an indicator system for quick battery life review.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG #28 Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1406)
- DYNAMIC 1/2" Drive SAE Magnetic, 16 Socket Organizer (D029004)
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- IRWIN Utility Knife Bladecd100 (2084400)
- WORX WORX WA3578 Battery (WA3012/WA3578)
- BLACK & DECKER Black+Decker LBX2040 Battery, 2 Ah, 40 V Battery (LBX2040)
- HOUGEN Hole Enlarging Kit (09111)
- MILWAUKEE TOOL M18 14 Gauge Shear, M18 5.0 Pack (2636-20, 48-11-1850)
- ILC Replacement for Dreme 755-01 Battery (755-01 BATTERY DREME)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- ILC Replacement for Bosch Bat038 (BAT038 BOSCH)
- Worx Cordless Tool Accessories