20V Power Share GT 3.0 12in Grass Trimmer & Wheeled Edger with Batteries 2.0ah x 2
Mfr # WG163.10
Zoro # G510589511
Key Features
- Weight 4.6 lb
- Battery Voltage 20V
- Includes (1) WG163.9 Grass Trimmer, (2) WA3525 20V 2.0ah Batteries, (1) WA3881 2A Charger, (1) WA0004 Spool, (1) WA0043 Edger Wheels; Battery (2.0Ah x 2)
- Included Charger Yes
- Length 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WG163.10
- Zoro # G510589511
- UPC # 845534022759
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Length | 12 in |
Details
Weight | 4.6 lb |
Battery Voltage | 20V |
Includes | (1) WG163.9 Grass Trimmer, (2) WA3525 20V 2.0ah Batteries, (1) WA3881 2A Charger, (1) WA0004 Spool, (1) WA0043 Edger Wheels; Battery (2.0Ah x 2) |
Included Charger | Yes |
Application | Lawn and Garden |
Battery Included | Battery (2.0Ah x 2) |
Description
WORX WG163.10 20V Power Share GT 3.0 12in Grass Trimmer &Wheeled Edger with Batteries 2.0ah x 2 is ready to go with included Batteries 2 x 2.0ah and Charger. Easily converts from a string trimmer to a wheeled edger in seconds, and features Auto Feed and COMMAND FEED spool system for instant line feeding. The Worx GT 3.0 adapts to fit you with a fully adjustable telescoping shaft, multi-position auxiliary handle, and pivoting trimmer head. Save money on batteries thanks to Worx Power Share, the included 20V 2.0 Ah batteries are also compatible with all 20V Worx garden and power tools plus 18V Worx tools.
- •Convert trimmer easily to an in-line wheeled edger in seconds
- •Innovative Command FeedTM spool system for instant line feeding
- •Adjustable handle for maximum comfort and control
- •Telescopic shaft adjusts to user’s height and posture
- •90° tilting shaft orients the cutting head for the sloped and hard-to-reach areas
- •Adjustable spacer guard helps protect flowers and ornaments
- •Same Battery, Expandable Power. The same battery powers over 75+ 20V, 40V, and 80V lifestyle, garden, and power tools in the Power ShareTM family.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- CAMCO VENT LID, VENTLINE PRE 08/ELIXIR 94 UP, WHITE (40185)
- LOGO BRANDS Tennessee Economy Canopy (217-39E)
- ZANIES Zanies ZA5209 18 Funny Furry Fatties Dog Toy - Squirrel - One Size (ZA5209 18)
- WORX WORX WG261 Hedge Trimmer, Lithium-Ion Battery, 9/16 in Cutting, Steel Blade, Dual-Action Blade (WG261/255.1)
- WORX Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers (WA0007)
- ECHO Hedge Trimmer, 56V Battery Powered, Li-Ion (DHC-2300BT)
- CRAFTSMAN V20 Cordless 22 in Hedge Trimmer Kit (CMCHTS820D1)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Pole Hedge Trimmer (LPHT12122S)
- EGO Hedge Trimmer (HTX5310-P)
- BLACK & DECKER 20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer (LHT321)
- Worx Trimmers