No Product Image Available

Worx

20V Power Share Cordless Work Fan, Tool Only


product price: $78.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Every workspace needs a fan. Get one that you can take from job to job, or move around the workshop. The Worx Nitro 20V Power Share Cordless Work Fan with Ready Charge is perfectly designed to meet that requirement. Small and lightweight enough to be portable, powerful enough to cool down or ventilate a room. Use it anywhere on battery power for up to 6 hours on Low speed, or 2 hours on High, with a standard 2.0Ah battery. Or take advantage of its Ready Charge functionality and plug it in and charge the battery while the fan is still in use. Low speed operates at 0-1500 RPM/310 CFM, High at 2500 RPM/450CFM. To put it in perspective, that's as much high-volume air output as a heavy-duty leaf blower. Yet this fan's blade diameter is only 9 in, and it weighs just 5 lbs., so it's easy to transport and store. The head rotates 360 degrees so you can blow or ventilate in whichever direction you need to. The convenient hanging hook means you can place it up high and hang it from a shelf, beam, pipe, or pretty much anything. It also has mount holes on the back so you can install it on the wall for a more permanent placement. This cordless work fan is part of the Worx Nitro Series of battery-powered tools, engineered to deliver more performance and run time than other battery-operated tools on the market.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products