No Product Image Available
Worx

20V Power Share Cordless Reciprocating Saw, Tool Only


product price: $70.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Worx 20V Power Share Cordless Reciprocating Saw has the power and functionality to take on a wide range of recip saw applications. And it's also packed with ergonomic features to make what is often a challenging task more comfortable on the user. With a no-load speed of 3000/min it has the power for removing stumps, delimbing firewood, performing renovation, teardown work and more. The variable speed control trigger allows for easy starts and lets the user find the perfect speed for a variety of applications. And at only 3.7 lbs., it's lightweight and easy to control and maneuver. The innovative handle design makes it more comfortable to operate for extended use. And tool-less blade changes are quick and easy. This battery-powered reciprocating saw accepts blades from other manufacturers for your convenience. And the onboard LED light keeps both the cutline and the work surface well-lit in dark workspaces. This model doesn't come with a battery, but that's on purpose. It's offered at a lower price so that those already taking advantage of the Power Share platform can use one of the batteries they already own with this saw and save money. Power Share is a cost-effective way to build an entire power tool, outdoor power equipment, and lifestyle product collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products