No Product Image Available

Worx

20V Power Share Cordless Jigsaw with Brushless Motor, Tool Only


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Worx
  • MFR # WX542L.9
  • Zoro # G012329677
  • Country of Origin China
  • Category Jig Saws

Description

With all the twisting and turning you do with a jigsaw, cordless jigsaws eliminate a lot of hassle. You don't have to worry about doubling back on a cord or having the tool jerked away in the middle of a cut when the cord goes taut. The Worx NITRO WX542L 20-Volt Power Share Cordless Jigsaw isn't just about convenience, however. It also has plenty under the hood to get the job done. With a no-load speed of 3500 RPM, a variable speed trigger for precise control and a highly-efficient orbital function, you'll be slicing through wood, aluminum, PVC and more. Just chose the right blade for the material. And this jigsaw comes with a wood blade already in the box to get you started. The ergonomic barrel-grip makes this cordless jigsaw comfortable to use, even after long periods of use. The overall design actually forces the vibration into the blade and away from your hands, making it easier to be precise. The vacuum attachment makes clean up a breeze. The LED light keeps the cutline lit when you're working in poorly-lit conditions. The tool-free blade change system is convenient and simple to operate. And at only 5 lbs. with the battery installed, the Worx WX542L 20-Volt Cordless Jigsaw is perfect for 1-handed operation and is easier to maneuver and make intricate cuts with than heavier jigsaws. Battery not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products