No Product Image Available

Worx

20V Power Share 4.5 in. Cordless Angle Grinder with Brushless Motor, Tool Only


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Worx Nitro WX812L.9 20V Power Share 4.5'' Cordless Angle Grinder with Brushless Motor is part of the Nitro series of power tools, engineered to provide more power, performance and run time than other battery-operated tools on the market. This Nitro Angle Grinder, while packed with 8500 RPM of power, has a streamlined chassis, allowing it to get into tighter spaces than larger angle grinders, and making it more maneuverable for shaping metal from difficult angles. It's only 4.41 lbs., and cordless, with an ergonomically designed main handle and a separate 2-position auxiliary handle so you can find a grip that works for you-features that only improve upon this tool's user-friendly operability. This disc size is 4.5 in., the disc bore is 7/8 in. and the spindle thread is 5/8 in. x 11 UNC, with an easy-to-use spindle lock for quick disc changes. This cordless angle grinder is ideal for taking on heavy jobs like grinding metal and welds, cutting tile, paving, cutting steel pipe and angle iron, and routing out mortar. While the sleek design gives you dexterity for detailed jobs like sanding and polishing. Driven by a high-efficiency brushless motor, which improves the run time and output of this tool and increases its overall lifespan. And the anti-kickback technology stops the tool when it detects a jam, making this a safer angle grinder to use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products