No Product Image Available

Worx

20V Power Share 3/8 in. Cordless Crown Stapler, Tool Only Battery and Charger Not Included


product price: $90.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Worx Nitro WX843L.9 20V Power Share 3/8 in. Cordless Crown Stapler with Air Impact Technology is a handy 2-in-1 that fires both crown staples T50, 18 gauge, 1/4 in.-9/16 in. and brad nails 19/32 in. Highly-efficient, innovative Worx Air Impact Technology fires up to 80 nails per minute and up to 2000 shots on just one charge from a standard 2.0Ah battery. Its easy-squeeze trigger significantly reduces hand strain when compared to traditional, manual staple guns. And the ergonomic GripZone micro-texture makes this 20V nail gun comfortable and easier to control. Plus, it weighs only 6.3 lbs., so it's ultra-portable when bringing from the workshop to the jobsite. Part of the Worx Nitro Series of tools, made to provide increased performance and run time over typical battery-operated tools, intended for advanced DIY projects and professional use. This cordless nail and staple gun is great for furniture making, both for nailing it together and stapling upholstery; it's perfect for carpentry, laying down carpet, and various home improvement projects. With tool-free depth adjustments from the precision adjustment knob, you can properly seat nail and staple heads. Dual LED lighting illuminates the work area and guides in dimly-lit spaces. The non-marring pad won't leave marks on the project surface, the easy-view magazine window allows you to always know how many nails or staples you have left, while the quick-load magazine reloads fast so you can get back to work.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products