Shop All Drain Cleaning Machines
Worx
20V Power Share 25 ft. Cordless Drain Auger
Mfr # WX891L
Zoro # G712330294
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WX891L
- Zoro # G712330294
- Country of Origin China
- Category Drain Cleaning Machines
Description
The Worx Nitro WX891L 20V Power Share 25' Cordless Drain Auger is easier to use for clearing tough clogs than a hand-operated plumbing snake and is much less expensive than calling a plumber each time you have a difficult drain to clear. Part of the Worx Nitro Series of battery-operated tools, outdoor power and lifestyle products, which are engineered to provide more power, greater performance, and better run times than other battery-powered tools on the market. The Nitro Drain Auger provides up to 560 RPM to break up the toughest stoppages, and the variable speed trigger gives the user control to find the best speed for the job at hand. Different pipes, drains, and clog types require different speeds to clear effectively. This drain auger was built to handle drains up to 2 in. wide and is perfect for toilets, bathtubs, sinks, downspouts and more. It's easy to use. It weighs only 9.2 lbs., so almost anyone can operate it. The 25 ft. 1/4 in.-diameter steel cable extends and retracts automatically, so you don't need to feed it down the drain like you do with a plumbing snake. And this drain auger is cordless, so you eliminate the hassle or hazard of tripping over or getting snagged on a cord. Chemical cleaners can be dangerous and less effective, plumbing snakes require a lot of manual labor and can damage pipes, while the Nitro Drain Auger pays for itself after just one use compared to the rates that a plumber charges.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- WORX 20V Power Share 25 ft. Cordless Drain Auger, Tool Only Battery and Charger Not Included (WX891L.9)
- RIDGID Drain Cleaning Machine (51402)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18.0 (2775E-211, 48-11-1865)
- MILWAUKEE TOOL M12 AIRSNAKE Drain Cleaning Air Gun Kit (2572B-21)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- Worx Drain Cleaning Machines