No Product Image Available

Worx

20V Power Share 1/2 in. Cordless Hammer Drill, Tool Only


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The powerful Worx 20V Nitro Cordless 1/2'' Hammer Drill with Brushless Motor has the flexibility to perform advanced DIY projects, but with 32,000 BPM it's built for professional work, too, like driving fasteners through concrete or masonry, or performing a repeating driving task like building a deck. Its 2-speed gearing lets you adjust your Blows Per Minute from 0-9,600 bpm, or 0-32,000 bpm. 0-600, 0-2000 RPM in standard drilling mode. And with the 20+1+1 torque clutch, you can find precisely the right setting, up to 531 in-lbs, so each individual job is done with the right amount of torque. This hammer drill with a brushless motor has a drilling capacity of 1-3/4'' for wood, and 1/2'' for steel. The heavy-duty 1/2'' all-metal chuck doesn't require a hex key to switch out bits and its all-metal construction all but eliminates bit slippage. Despite all that power, it weighs only 3.4 lbs. which is substantially lighter than standard hammer drills, so you can still hold it over your head comfortably and work for hours with less fatigue. Plus, the innovative new GripZone has a micro-texture material on the grip for better control and greater comfort. Whether you need a high Impact Per Minute IPM driver to deliver as many powerful blows as possible, so you can sink screws, bolts and anchors, or a rugged drill/driver for around-the-house tasks and advanced DIY projects, the 20V Nitro Cordless 1/2'' Hammer Drill with Brushless Motor has you covered.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products