20V MAX Lithium-Ion Power Share PRO High Capacity Battery, 4.0 Ah
Mfr # WA3012.0
Zoro # G410589505
Key Features
- Voltage 20V MAX
- Battery Capacity 4.0 Ah
- For Use With WORX 20V, 40V, 80V tools, outdoor power, and lifestyle products that display the POWER SHARE or POWER SHARE PRO logo
- Application Worx Battery Powered Cordless Tools & Equipment
- Includes (1) 20V Power Share PRO 4.0Ah Lithium-Ion High-Capacity Battery
Product Information
- Brand Worx
- MFR # WA3012.0
- Zoro # G410589505
- UPC # 822465340862
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 20V MAX |
Battery Capacity | 4.0 Ah |
For Use With | WORX 20V, 40V, 80V tools, outdoor power, and lifestyle products that display the POWER SHARE or POWER SHARE PRO logo |
Application | Worx Battery Powered Cordless Tools & Equipment |
Includes | (1) 20V Power Share PRO 4.0Ah Lithium-Ion High-Capacity Battery |
Weight | 1.53 lbs. |
Compatible Chargers (sold separately) | WORX 20V MAX chargers (WA3742, WA3881, WA3764, WA3770, WA3884, WA3835) |
Compatibility | WORX 20V, 40V, 80V tools, outdoor power, and lifestyle products that display the POWER SHARE or POWER SHARE PRO logo |
Description
WORX WA3012.0 20V MAX Lithium-Ion Power Share PRO High Capacity Battery, 4.0 Ah. The POWER SHARE PRO series of WORX high-capacity batteries are designed for optimal performance and come standard with the WORX NITRO product offering. These batteries utilize an intelligent battery management system that monitors each cell to enhance, power, performance, and runtime. Innovative, thermoplastic material encases each cell to pull heat away and maximize the cells performance, resulting in longer runtime. 360Deg cell protection provides increased security against vibration, drops, and water intrusion. This full-wrap design limits the influence that a compromised cell can have over the rest of the battery pack. POWER SHARE PRO batteries are 100% compatible with all WORX 20V, 40V, 80V tools, outdoor power, and lifestyle products that display the POWER SHARE or POWER SHARE PRO logo. Although the WORX POWER SHARE PRO high-capacity batteries come standard with WORX NITRO products, they can also be utilized on the traditional WORX products to achieve longer runtime. WORX recommends that POWER SHARE PRO batteries be used with WORX NITRO products to unlock optimal performance.
- •Run longer with high-capacity batteriesWorx Power Share PRO intelligent batteries deliver extended run times, plus heat and impact protection. Compatible with all Worx 20V and 40V tools, outdoor power and lifestyle products.
- •Intelligent BMS optimizes individual Li-Ion cells, enhancing power, performance, and run time.
- •Cell-cooling technologyThermoplastic material keeps cells cooler, longer, providing extended run time.
- •360° cell protection provides increased security against vibration and impact.
- •Charge-level indicator for quick reference to charge status.
- •Charger not included.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- BOSCH 114x6 Spade Bit (DSB1017)
- PROTO 3/8" Drive Impact Socket Set, SAE, 9 pcs (J72102)
- GREY PNEUMATIC 1/4" Drive Impact Socket, SAE, Chrome plated, 0.98" L (910ET)
- WORX WORX WA3578 Battery (WA3012/WA3578)
- WORX 20V Power Share Lithium-Ion Battery with Indicator, 2.0 Ah (WA3669)
- DEWALT 20.0V Lithium-Ion 4.0Ah Battery (DCB204)
- MILWAUKEE TOOL M18 HD12.0, Rapid Charger, M18 XC5.0 2PK (48-59-1200, 48-11-1852)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- MAKITA Battery, 40V max XGT(R) 4.0Ah 2PZ (BL4080F)
- DANTONA Power Tool Battery, TOOL-446LI-30 (TOOL-446LI-30)
- Worx Cordless Tool Accessories