Shop All Cordless Drills
Worx
20V Li-Ion 3/8in Cordless Drill / Driver with Battery and Charger
Mfr # WX100
Zoro # G810589501
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 3/8 in.
- Tool Weight 2.54 lbs. (1.8 lbs. bare)
- Included Charger Yes
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worx
- MFR # WX100
- Zoro # G810589501
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in. |
Details
Voltage | 20V |
Tool Weight | 2.54 lbs. (1.8 lbs. bare) |
Included Charger | Yes |
Battery Included | Yes |
Clutch Style | 20+1 |
Max. Torque | 265 in-lbs. |
Includes | (1) - 3/8" Drill Driver; (1) - Double Ended Bit; (1) - Belt Hook; (1) - 2.0Ah Battery (WA3525); (1) - 4A Charger (WA3742) |
Application | Driving in and loosening fasteners as well as for drilling in wood, metal and plastic. |
Drilling Capacity | Wood: 1 in. / Steel: 3/8 in. |
No Load Speed | 0-400 / 0-1600 |
Description
WORX WX100L 20V Li-Ion 3/8in Cordless Drill / Driver with Battery and Charger
- •Cordless drill/driver with a full sized 3/8” chuck to handle large drilling applications
- •Easily adapt speed and torque with variable two-speed gearing and 20+1 clutch settings.
- •Get a consistently dependable performance throughout the toughest jobs with all metal gears
- •Utilize variable speed settings for easy starting and complete control of drilling and driving applications
- •Efficient LED lighting illuminates workspace and low light environments.
- •Increase drilling range with a compact and lightweight body that measures at 7” and weighs under 2 lbs.
- •GRIPZONE micro-texture and ergonomic design offers optimum comfort and ease of use
- •Same Battery, Expandable Power. The same battery powers over 75+ 20V, 40V, and 80V lifestyle, garden, and power tools in the Power ShareTM family
- •Includes one 2.0Ah battery and one 3-5hr charger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- RIDGID Fitting, Grease (46860)
- HHIP 4 Piece 5C Collet Block Set (3900-1620)
- WALTER SURFACE TECHNOLOGIES Clamp Ring, Standard, PK10 (54B002)
- WORX 20V PowerShare Cordless 1/2" Drill/Driver Kit, Brushless Motor (WX102L)
- MAKITA BL 3/8" Drill Driver Kit, 12V Max CXT (FD07R1 + BL1041B)
- MILWAUKEE TOOL Drill Driver Kit and Battery (2505-22, 48-11-2450)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- KASAWARE Plastic Drill Template Kit (KDT-KITP-1)
- MAKITA Drill, Chuck 1/2", Keyed, 40V, 1500 RPM (GAD01M1)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- Worx Cordless Tools