Worx

20V 5Ah Power Share Electric and Battery Powered Cooler, Battery and Charger Included


product price: $496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep food and beverages crisp without the need for ice using the Worx 40V Electric & Battery Powered Cooler. This convenient solution for portable refrigeration quickly cools to 32 DegF in just 15 minutes, saving you from the hassle of having to haul ice-and the sogginess it causes once it melts. For greater customization, use the vibrant LED digital display to set specific temperatures between -4 DegF and 68 DegF. At lower temps, it can act as a freezer to keep frozen goods fresh. With 24 quarts of storage space, this cooler is big enough to carry up to 35 12 oz. cans or stock up with all your favorite picnic provisions. Equipped with a heavy-duty pull handle and roll wheels, this lightweight 30-lb. cooler is designed for easy transport so you can pack it up for the beach, picnics, tailgate, road trips, job sites, or wherever you want to travel. You can also enjoy it at night, as the interior LED light brightens up contents, so you never have to dig around in the dark. For more on-the-go convenience, use the cooler's built-in cup holders, bottle opener, and USB charging port for phones and small electronics. When you have two fully charged 2.0Ah 20V Power Share batteries, the cooler can work for an average of 10 hours depending on the set temperature. However, you can get more mileage out of your batteries by using the included AC charger to chill the cooler when you have access to an outlet. When plugged in, it will also recharge the batteries you have connected to the cooler.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products