Worx

20V 3'' Cordless Mini Cutter, Tool Only


product price: $63.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Small Yet Powerful: The WORX WX801L.9 20V Power Share CHOPPER 3 in. Angle Cutter tears through tough jobs, like cutting metal, tile, thin concrete, or plastic like a pro with a high-efficiency 20V Power Share battery and 19,000 RPMs of performance. When you are just by yourself and have to get things done, this is the perfect tool for you. Compact and lightweight, weighing only 2.4 lbs. and fits into one had easily. But it still packs a punch. The Worx Power Share CHOPPER is smaller and lighter and therefore easier to control. For smaller projects, or in close quarters, it produces excellent results with less hand fatigue. And with the safety features of this Angle Cutter, like the metal grinding guard and the plastic cutting guard, you don't have to worry about the life and performance of the tool. The metal grinding guard can withstand temperatures as high as 1000 degrees. While the plastic cutting guard can handle temperatures up to 205 degrees. And those guards easily snap on and off for convenience. This model of the CHOPPER doesn't come with a battery and a charger. It's meant for existing Power Share users that already have a battery to use with this tool. Power Share batteries are compatible with all Worx 20V, 40V or 80V power tools our outdoor power equipment products. It's the cost-effective way to build an entire tool collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.