No Product Image Available
Worx

18in 15 Amp Electric Chainsaw with Auto-Tension, Chain Brake


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Worx
  • MFR # WG304.2
  • Zoro # G012330215
  • Country of Origin China
  • Category Chainsaws

Description

Get gas-like power without the drawbacks of gasoline. The 18'' 15-Amp Electric Chainsaw is cost-effective, because you're not buying gas all the time. It's cleaner, both for the environment and your hands. And it starts much, much easier. Plus, it's outfitted with a whole host of high tech features to take the intimidation out of using a chainsaw. First off, it's only 11.2 lbs, so almost anyone can use and carry it around the yard. Auto-tightening and auto-lubrication systems take those normally laborious tasks and make them easy. Your chain will always be the right tension, without being too tight, and will always stay well-oiled so it spins around the bar at an efficient 12 m/s. The chain pitch is 3/8'', with 63 chain links, and a gauge of 0.05''. And the 200 ml oil tank has a handy oil-level indicator window, so you'll always know when you need to refill it. The metal bump spikes grab the wood, letting you get a solid hold on the log for a smooth continuous cut. That spike bumper also reduces kickbacks. The powerful 15-amp motor provides consistent performance for years and easily tears through all common backyard chainsaw projects. The 18'' bar is designed to take down standing trees with a diameter of up to 18'' and can chop up a log on the ground twice that size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products