Shop All Cordless Drills
This Product is Discontinued
Worx
1/4", 20 Battery Included (Discontinued)
Mfr # WX176L
Zoro # G8037009
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 20
- Cordless Tool Battery Type Li-Ion
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/4"
- Features Rotating Dual Chuck, Variable Speed, Lightweight, LED Light, Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # WX176L
- Zoro # G8037009
- UPC # 845534014198
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 1/4" |
Details
Voltage | 20 |
Cordless Tool Battery Type | Li-Ion |
Item | Switchdriver,20V Li-Ion |
Battery Included / Bare Tool | Battery Included |
Features | Rotating Dual Chuck, Variable Speed, Lightweight, LED Light, Compact |
Description
Switchdriver,20V Li-Ion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.