No Product Image Available
Worx

13 Amp Brushless 2000 PSI Electric Pressure Washer, 1.2 GPM


product price: $278.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Worx 13-Amp Electric 2200 PSI Pressure Washer generates enormous cleaning power for dirt and grime removal around the exterior of the home or property. It produces 2000 PSI 2200 PSI MAX and 1.2 GPM 1.4 GPM MAX to make quick work of cleaning the driveway, deck, siding, or brickwork. It's also a great tool for blasting mud out of outdoor camping or sporting equipment or for muddy cars and SUVs. And the onboard soap tank and included soap nozzle allow you to add detergent right into the stream for the dirtiest applications. This pressure washer also comes with a turbo nozzle, when you need maximum pressure, say, for brickwork, and 40-degrees and 25-degrees nozzles for when you need a lighter touch. Plus, the universal 1/4 in. quick-connect adapter makes switching between nozzles a breeze. But the best part about this pressure washer may be that it's easy to use. Not only does it have a pair of rugged wheels to make it quicker to cart around, even over rough terrain, almost anyone can handle all this power. The Worx Electric 2200 PSI Pressure Washer won't knock you over while still delivering a mighty force of water, thanks to its powerful 13-Amp commercial-grade brushless induction motor. And when you're finished pressure washing for the day, onboard storage for the nozzle and wand and the hose reel & cord-wrap make cleanup quick and easy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products