Shop All Hand Soap Dispenser Refills
Worx
1 lb Powder Hand Cleaner Cartridge
Mfr # 11-1104
Zoro # G4631453
original price:
$38.18
27% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Powder
- Fragrance Juniper-Berry
- Size 1 lb
- Application Hand Cleansing
- Hygiene Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # 11-1104
- Zoro # G4631453
- UPC # 621749000306
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Description
Hand Cleaner, Color Green, Form Powder, Product Type Hand Cleaner, Series WORX, Container Size 1 lb, Container Type Squeeze Bottle, Fragrance Juniper-Berry, Hygiene Properties Biodegradable, Formula Powder, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 33Y928, 794CP1, Requires Dispenser Yes, Includes Not Applicable, Standards ISO 9001:2015, Application Hand Cleansing, NSF Rating E1, Removes Grime, Features 320 Hand Washes in Every Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Degreaser, 20 oz Aerosol Spray Can, Gas (97220)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- ALLPOINTS Spill Hero Absorbent Universal (8026533)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- WORX 4.5 lb Powder Hand Cleaner Soft Pack, 4 PK (11-2450)
- WORX 32 oz Liquid Hand Cleaner Pump Bottle, 4 PK (36-0432)
- WORX Hand Cleaner Disp, CLR, 1.36 kg, 7 3/4 inD (11-9997)
- ESSENDANT 1.2L Foam Hand Soap Cartridge, 6 PK (100907902)
- PROVON 700 mL Foam Hand Soap Cartridge, 3 PK (1344-03)
- GOJO 2000 ml Liquid Hand Soap Refill Dispenser Refill (7265-04)
- PROTOCHEM LABORATORIES Concentrated Liquid Hand Soap, 1 gal., EA1 (PC-54-1)
- Worx Hand Soap Dispenser Refills