Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Worx
1 gal Liquid Hand Cleaner Jug, 4 PK (Discontinued)
Mfr # 26-0401
Zoro # G0702731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Biodegradable
- Fragrance Orange
- Size 1 gal
- Application Dirts, Grease Removal, Industrial Soils
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worx
- MFR # 26-0401
- Zoro # G0702731
- UPC # 621749301281
- Country of Origin Canada
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Formula | Biodegradable |
Fragrance | Orange |
Item | Hand Cleaner |
Application | Dirts, Grease Removal, Industrial Soils |
Hygiene Form | Liquid |
Hygiene Properties | Biodegradable |
Packaging Type | Jug |
Requires Dispenser | No |
Hygiene Series | None |
Color | White |
Form | Liquid |
Refill Type | No Refill |
Description
Hand Cleaner, Color White, Form Liquid, Fragrance Orange, Hygiene Properties Biodegradable, Requires Dispenser No, Application Dirts, Grease Removal, Industrial Soils, Individually Wrapped Not Applicable, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.