Shop All Brushes
This Product is Discontinued
Worthington Industries
0.75"Dia., 1-1/4"L Tube Wire Brush (Discontinued)
Mfr # 331773
Zoro # G2820273
This Product is Discontinued
Key Features
- Bristle Color Silver
- Brush Length 1 1/4 in
- Handle Length Not Included
- Bristle Material Wire
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worthington Industries
- MFR # 331773
- Zoro # G2820273
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 1 1/4 in |
Handle Length | Not Included |
Brush Dia. | 3/4 in |
Overall Length | 1 1/4 in |
Brush Diameter | 0.75 in |
Details
Bristle Color | Silver |
Bristle Material | Wire |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Fitting Brush |
Color | White/Silver |
Features | 3/4" Diameter |
Color Coding System | Yes |
Handle Type | Ergonomic |
Application | For Deburring, Cleaning Small Holes |
Handle Style | Straight |
Description
Fitting Brush, Handle Style Straight, Bristle Material Wire, Handle Material Plastic, Brush Diameter 0.75 in, Brush Length 1 1/4 in, Handle Length Not Included, Bristle Color Silver, Application For Deburring, Cleaning Small Holes, Color Coding System Yes, Overall Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.