Shop All Pendants
Worth Home Products
Worth Home Products PKN-7610-8303-F Instant Pendant Recessed Light Conversion Kit - Brushed Bronze & Brushed Brass Metal Dome Shade - 9.5 x 10.5 in.
Mfr # PKN-7610-8303-F
Zoro # G904160968
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worth Home Products
- MFR # PKN-7610-8303-F
- Zoro # G904160968
- UPC # 877996004370
- Country of Origin China
- Category Pendants
Description
Add layers of light to your decor with this stylish DIY pendant. The Instant Pendant Light converts a plain recessed light into a stylish hanging pendant light in minutes. No tools. No expensive rewiring or remodeling. Simply adjust the cord length (no tools needed), screw it into your recessed can, and slide up the decorative canopy (cover plate) to hide the recessed can opening and attach the shade. It's that simple! The Instant Pendant Light is the easiest lighting DIY improvement project.
Features- Great for homeowners, renters, and home stagers
- Patented-design holds decorative canopy tight against ceiling to hide your recessed light fixture and create an energy-efficient barrier
- Patented "mistake-proof" adjustable cord mechanism - change length from 8 to 48 in. anytime and requires no tools
- ETL listed - ensures the highest safety standards
- Dimmable
- Uses one 75-Watt standard light bulb or LED equivalent (not included)
- Recommended for securely fastened recessed cans upto 6" wide
- Cover plate is 8.25" diameter
- Finish: Brushed Bronze and Brushed Brass
- Shade Size: 9.5" x 10.5"
- Weight: 5.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 2.6 W, MR16, 2-Pin (GU5.3) (BPBAB/950CA)
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- MAXIM Coronet 1-Light 17.5" Wide Satin Brass Pendant Light (26054SWSBR)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- Z-LITE Ayra 1 Light Pendant, Brushed Nickel & Clear (488P8-BN)
- ELK LIGHTING Barringer 1-Light Mini Pendant in Aged Bronze with Tan Mica Shade (15033/1)
- CREE Pendant Mount (IG-PDWH)
- PROGRESS LIGHTING Inspire Mini-Pendant, 100 W, Antique Bronze (P5065-20)
- Worth Home Products Pendants