Shop All Pendants
Worth Home Products
Worth Home Products PKN-7363-8090 Instant Pendant Recessed Light Conversion Kit with Dome Shade - Matte Black
Mfr # PKN-7363-8090
Zoro # G804160839
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worth Home Products
- MFR # PKN-7363-8090
- Zoro # G804160839
- UPC # 877996000143
- Country of Origin China
- Category Pendants
Description
Add layers of light to your decor with this stylish DIY pendant. The Instant Pendant Light converts a plain recessed light into a stylish hanging chandelier light in minutes. No tools. No expensive rewiring or remodeling. Simply adjust the cord length no tools needed, screw it into your recessed can, and slide up the decorative canopy cover plate to hide the recessed can opening and attach the shade. It's that simple The Instant Pendant Light is the easiest lighting DIY improvement project.
Features- Great for homeowners, renters, and home stagers
- Patented-design holds decorative canopy tight against ceiling to hide your recessed light fixture and create an energy-efficient barrier
- Patented mistake-proof adjustable cord mechanism - change length from 8 to 48 in. anytime and requires no tools
- Dimmable, ETL listed - ensures the highest safety standards
- Uses one 75-Watt standard light bulb or LED equivalent
- Recommended for securely fastened recessed cans upto 6" wide
- Converts recessed can lights into pendant lights
- Simple screw-in design easy to move or take it with you
- No assembly, wiring or tools required just attach the shade
- Finish: Matte Black
- Cover Plate diameter: 8.25"
- Shade Size: 9.5" x 8.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- ILC Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 BATTERIES AND LIGHT BULBS)
- Z-LITE Lenyx Pendant 8 Light Pendant, Iron Ore & White (1935-32IO)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light. Pendant (P500149-015)
- ELK SHOWROOM Rydell 9'' Wide 1Light Mini Pendant, Brushed Gold and Rattan (EC89755/1)
- Worth Home Products Pendants