Shop All Pendants
Worth Home Products
Worth Home Products PKN-6357-1200H-B Instant Pendant Recessed Light Conversion Kit - Brushed Nickel Wire Cage Shade with Vintage Bulb - 6 x 11.25 in.
Mfr # PKN-6357-1200H-B
Zoro # G804161010
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worth Home Products
- MFR # PKN-6357-1200H-B
- Zoro # G804161010
- UPC # 877996004196
- Country of Origin China
- Category Pendants
Description
Add layers of light to your decor with this stylish DIY pendant. The Instant Pendant Light converts a plain recessed light into a stylish hanging pendant light in minutes. No tools. No expensive rewiring or remodeling. Simply adjust the cord length (no tools needed), screw it into your recessed can, and slide up the decorative canopy (cover plate) to hide the recessed can opening and attach the shade. It's that simple! The Instant Pendant Light is the easiest lighting DIY improvement project.
Features- Great for homeowners, renters, and home stagers
- Patented-design holds decorative canopy tight against ceiling to hide your recessed light fixture and create an energy-efficient barrier
- Patented "mistake-proof" adjustable cord mechanism - change length from 8 to 48 in. anytime and requires no tools
- ETL listed - ensures the highest safety standards
- Dimmable
- Uses one 75-Watt standard light bulb or LED equivalent (included)
- Recommended for securely fastened recessed cans upto 6" wide
- Cover plate is 8.25" diameter
- Includes one (1) 60-Watt ST58 Vintage E26 Medium Base Amber Incandescent Light Bulb
- Finish: Brushed Nickel
- Shade Size: 6" x 11.25"
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-850/IF11/P/DIM 10/1)
- ILC Replacement for GE General Electric G.E F17t8/xl/spx65/eco replacement light bulb lamp (F17T8/XL/SPX65/ECO GE GENERAL ELECTRIC G.E)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- ACCESS LIGHTING IBiza, LED Pendant, Black Finish, White Marble Glass (29010LEDDLP-BL/WMB)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ELEGANT LIGHTING Elegant Lighting LD6008D9BK 14.5 x 9.75 in. Maddox Collection Black Pendant (LD6008D9BK)
- CREE Pendant Mount (IG-PDWH)
- Worth Home Products Pendants