Shop All Pendants
Worth Home Products
Worth Home Products PKN-4034-3200H-B Instant Pendant Recessed Light Conversion Kit - Brushed Bronze Globe Cage Shade with Vintage Bulb - 10 x 11.88 in.
Mfr # PKN-4034-3200H-B
Zoro # G504160993
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Worth Home Products
- MFR # PKN-4034-3200H-B
- Zoro # G504160993
- UPC # 877996004011
- Country of Origin China
- Category Pendants
Description
Add layers of light to your decor with this stylish DIY pendant. The Instant Pendant Light converts a plain recessed light into a stylish hanging pendant light in minutes. No tools. No expensive rewiring or remodeling. Simply adjust the cord length (no tools needed), screw it into your recessed can, and slide up the decorative canopy (cover plate) to hide the recessed can opening and attach the shade. It's that simple! The Instant Pendant Light is the easiest lighting DIY improvement project.
Features- Great for homeowners, renters, and home stagers
- Patented-design holds decorative canopy tight against ceiling to hide your recessed light fixture and create an energy-efficient barrier
- Patented "mistake-proof" adjustable cord mechanism - change length from 8 to 48 in. anytime and requires no tools
- ETL listed - ensures the highest safety standards
- Dimmable
- Uses one 75-Watt standard light bulb or LED equivalent (included)
- Recommended for securely fastened recessed cans upto 6" wide
- Cover plate is 8.25" diameter
- Includes one (1) 60-Watt ST58 Vintage E26 Medium Base Amber Incandescent Light Bulb
- Finish: Brushed Bronze
- Shade Size: 10" x 11.88"
- Weight: 7.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- ILC Replacement for WESTINGHOUSE 4846 (04846 WESTINGHOUSE)
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- BAYCO FLUOR 13W 120V Replacment BULB PL 7000K (BYSL-103PDQ)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- Worth Home Products Pendants