Shop All Pendants
Worth Home Products
Worth Home Products PBN-7100 Instant Pendant Recessed Light Conversion Kit with Metal Shade - Antique Rust
Mfr # PBN-7100
Zoro # G904160838
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Worth Home Products
- MFR # PBN-7100
- Zoro # G904160838
- UPC # 877996002727
- Country of Origin China
- Category Pendants
Description
Add layers of light to your decor with this stylish DIY pendant. The Instant Pendant Light converts a plain recessed light into a stylish hanging chandelier light in minutes. No tools. No expensive rewiring or remodeling. Simply adjust the cord length no tools needed, screw it into your recessed can, and slide up the decorative canopy cover plate to hide the recessed can opening and attach the shade. It's that simple The Instant Pendant Light is the easiest lighting DIY improvement project.
Features- Great for homeowners, renters, and home stagers
- Patented-design holds decorative canopy tight against ceiling to hide your recessed light fixture and create an energy-efficient barrier
- Patented mistake-proof adjustable cord mechanism - change length from 8 to 48 in. anytime and requires no tools
- Dimmable, ETL listed - ensures the highest safety standards
- Uses one 75-Watt standard light bulb or LED equivalent
- Recommended for securely fastened recessed cans upto 6" wide
- Converts recessed can lights into pendant lights
- Simple screw-in design easy to move or take it with you
- No assembly, wiring or tools required just attach the shade
- Finish: Antique Rust
- Cover Plate diameter: 8.25"
- Shade Size: 7" x 8.375"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 15527 replacement light bulb lamp (15527 EIKO)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- FEIT ELECTRIC INCAN T7 E17 SW 40W 1PK (BP40T7N-130)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- EGLO 1x60W Pendant w/ Chrome Finish (95532A)
- BESA LIGHTING Stilo 18 Cord Pendant, Opal Matte, Satin Nickel Finish, 1x11W LED (1KX-412807-LED-SN)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Bronze Finish, 1x35W Halogen (1XT-461582-BR)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- WESTINGHOUSE Pendant Outdoor 60W Crestview, Textured Black Clear Seeded Glass (6334800)
- NUVO Fixture, Trestle, 4 Light, Housing Finish: Old Wood (60-6424)
- Worth Home Products Pendants